Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INNOTEX

NomexTurnout Pants, Size: 3XL, Fits Waist Size 48 to 50", 28" Inseam

  • Item# 40P390
  • Mfr. Model# PINNO51723XL28
  • Catalog Page# N/A
  • Catalog Group# H3719
  • UNSPSC# 46181527
NomexTurnout Pants, Size: 3XL, Fits Waist Size 48 to 50", 28" Inseam close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Turnout Pants
  • Size 3XL
  • Fits Waist Size 48 to 50"
  • Inseam 28"
  • Color Yellow
  • Trim Color Yellow/Silver
  • Trim Width 3"
  • Trim Material Scotchlite Reflective
  • Material Nomex
  • Lining Material Thermal
  • Closure Type Hook and D-Ring plus Hook and Loop Closure
  • Pockets Semi-Bellow
  • Includes Suspenders
  • Standards NFPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms