Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INNOTEX

Kevlar®/Nomex, Turnout Pants, Size: L, Fits Waist Size 36 to 38", 28" Inseam

  • Item# 40P357
  • Mfr. Model# PINNO65SBL28
  • Catalog Page# N/A
  • Catalog Group# H3717
  • UNSPSC# 46181527
Kevlar®/Nomex,  Turnout Pants, Size: L, Fits Waist Size 36 to 38", 28" Inseam close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Turnout Pants
  • Size L
  • Fits Waist Size 36 to 38"
  • Inseam 28"
  • Color Black
  • Trim Color Yellow/Silver
  • Trim Width 3"
  • Trim Material Scotchlite Reflective
  • Material Kevlar(R)/Nomex
  • Lining Material Thermal
  • Closure Type Hook and D-Ring plus Hook and Loop Closure
  • Pockets Full Bellow
  • Includes Suspenders
  • Standards NFPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms