Skip Content

DG
INNOTEX

Kevlar®/Nomex, Turnout Pants, Size: 2XL, Fits Waist Size 44 to 46", 30" Inseam

  • Item # 40P340
  • My Part #
  • Mfr. Model # PINNO6222X2XL30
  • Catalog Page # N/A
  • Catalog Group # H3715
  • UNSPSC # 46181527
Turnout Pants,Gold,2XL,Inseam 30 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Turnout Pants
  • Size 2XL
  • Fits Waist Size 44 to 46"
  • Inseam 30"
  • Color Gold
  • Trim Color Yellow/Silver
  • Trim Width 3"
  • Trim Material Scotchlite Reflective
  • Material Kevlar(R)/Nomex
  • Lining Material Thermal
  • Closure Type Hook and D-Ring plus Hook and Loop Closure
  • Pockets Semi-Bellow
  • Includes Suspenders
  • Standards NFPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.