Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INNOTEX

Turnout Coat, Gold, 2XL, Kevlar(R)/Nomex

  • Item# 40P325
  • Mfr. Model# CINNO622X2XL
  • Catalog Page# N/A
  • Catalog Group# H3714
  • UNSPSC# 46181533
Turnout Coat,Gold,2XL,Kevlar(R)/Nomex close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Turnout Coat
  • Size 2XL
  • Color Gold
  • Trim Color Yellow/Silver
  • Trim Material Scotchlite
  • Trim Width 3"
  • Fits Chest Size 50" to 52"
  • Length 32"
  • Material Kevlar(R)/Nomex
  • Lining Material Thermal
  • Sleeve Length 37"
  • Closure Type Zipper with Hook and Loop
  • Pockets Semi-Bellow
  • Standards NFPA1971
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms