Navigation Menu New

Access My Account, Order History, Lists and more here.

40P403 HINNO333 UNSPSC # 46181522

Tap image to zoom.

Roll over image to zoom.

Regular, Fire Hood, Nomex(R), 21 in Length, Natural

  • Item # 40P403
  • Mfr. Model # HINNO333
  • UNSPSC # 46181522
  • Catalog Page # 1815 1815
Country of Origin USA. Country of Origin is subject to change.

This fire hood offers face and neck protection with 1⁄2" elastic sewn into the face opening for a snug fit. It also features bar tacks on stress points and a double-needle bound bottom. The seams are flatlock-stitched with Nomex ® thread for comfort and durability.

Technical Specs

  • Item Fire Hood
  • Style Regular
  • Length 21 in
  • Color Natural
  • Fabric Weight 8 oz
  • Material Nomex(R)
  • ATPV Rating Not Rated
  • Hazard Risk Category (HRC) Not Applicable
  • Standards NFPA 2018 Edition

This fire hood offers face and neck protection with 1⁄2" elastic sewn into the face opening for a snug fit. It also features bar tacks on stress points and a double-needle bound bottom. The seams are flatlock-stitched with Nomex ® thread for comfort and durability.

Back to Top