DV
INNOTEX

Gloves, Firefighting, L, Black Nomex, PR

  • Item # 46FT68
  • My Part #
  • Mfr. Model # GINNO780L
  • Catalog Page # 1814
  • Catalog Group # J5695
  • UNSPSC # 46181504
Gloves, Firefighting, L, Black Nomex, PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Firefighter Gloves

Product Details

INNO780™ Firefighters Gloves are designed to deliver natural movement, better grip and tactility, and excellent dexterity. Designed by firefighters, the gloves have a Nomex®/Kevlar® thermal lining for heat and slash protection, and PYRO-PRO™ glove inserts for palm dexterity and added thermal protection on the back of the hand.
These wristlet gloves are constructed with 2 layers of Nomex knit for additional protection. The style has rounded fingertips, curved thumbs and fingers, and exclusive TRU-3D™: complete fourchettes on all sides of every finger and thumb. A formed knuckle guard also enhances flexibility and grip, and helps reduce hand fatigue.

View More

Technical Specs

  • Item Firefighters Glove
  • Cuff Nomex(R)
  • Size L
  • Application Firefighting
  • Color Black
  • Palm Material Kangaroo
  • Back Material Kangaroo
  • Lining Nomex(R)/Kevlar(R)
  • Design 3D
  • Standards NFPA 1971 2013
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms