Navigation Menu New

Access My Account, Order History, Lists and more here.

45KG04 HINNO314 UNSPSC # 46181522

Tap image to zoom.

Roll over image to zoom.

Fitted, Fire Hood, Nomex(R)/Lenzing, 18 1/4 in Length, Black

  • Item # 45KG04
  • Mfr. Model # HINNO314
  • UNSPSC # 46181522
  • Catalog Page # 1815 1815
Country of Origin USA. Country of Origin is subject to change.

INNOTEX® fitted fire hood offers face and neck protection plus attention to comfort. The heavy-duty 1/2" elastic sewn into the face opening helps keep a snug fit around a SCBA mask. It also features bar tacks on stress points and a double-needle bound bottom. The seams are flatlock-stitched with Nomex® thread for comfort and durability, and help reduce pressure points under the helmet for added comfort.

Technical Specs

  • Item Fire Hood
  • Style Fitted
  • Size Universal
  • Length 18 1/4 in
  • Color Black
  • Fabric Weight 8 oz
  • Material Nomex(R)/Lenzing
  • ATPV Rating Not Rated
  • Hazard Risk Category (HRC) Not Applicable
  • Standards NFPA 2018 Edition

INNOTEX® fitted fire hood offers face and neck protection plus attention to comfort. The heavy-duty 1/2" elastic sewn into the face opening helps keep a snug fit around a SCBA mask. It also features bar tacks on stress points and a double-needle bound bottom. The seams are flatlock-stitched with Nomex® thread for comfort and durability, and help reduce pressure points under the helmet for added comfort.

Back to Top