Skip Content

 
INNOTEX

Firefighting Gloves, Kangaroo, Black Nomex Wristlet

Firefighting Gloves, Kangaroo, Black Nomex Wristlet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Application Firefighting 
  • Cuff Nomex(R) 
  • Palm Material Kangaroo 
  • Color Gray and Black 
  • Back Material Gray Elk 
  • Lining 8 oz. NX/KV 
Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
GINNO7502XS
2XS

$124.75 / pair

Enter location to check availability
Catalog Page #  2119 

Price $124.75 / pair

Technical Specs

  • Application Firefighting
  • Cuff Nomex(R)
  • Size 2XS
  • Palm Material Kangaroo
  • Color Gray and Black
  • Back Material Gray Elk
  • Lining 8 oz. NX/KV
GINNO750L
L

$124.75 / pair

Enter location to check availability
Catalog Page #  2119 

Price $124.75 / pair

Technical Specs

  • Application Firefighting
  • Cuff Nomex(R)
  • Size L
  • Palm Material Kangaroo
  • Color Gray and Black
  • Back Material Gray Elk
  • Lining 8 oz. NX/KV
GINNO750M
M

$124.75 / pair

Enter location to check availability
Catalog Page #  2119 

Price $124.75 / pair

Technical Specs

  • Application Firefighting
  • Cuff Nomex(R)
  • Size M
  • Palm Material Kangaroo
  • Color Gray and Black
  • Back Material Gray Elk
  • Lining 8 oz. NX/KV
GINNO750S
S

$124.75 / pair

Enter location to check availability
Catalog Page #  2119 

Price $124.75 / pair

Technical Specs

  • Application Firefighting
  • Cuff Nomex(R)
  • Size S
  • Palm Material Kangaroo
  • Color Gray and Black
  • Back Material Gray Elk
  • Lining 8 oz. NX/KV
GINNO750XL
XL

$124.75 / pair

Enter location to check availability
Catalog Page #  2119 

Price $124.75 / pair

Technical Specs

  • Application Firefighting
  • Cuff Nomex(R)
  • Size XL
  • Palm Material Kangaroo
  • Color Gray and Black
  • Back Material Gray Elk
  • Lining 8 oz. NX/KV
GINNO750XS
XS

$124.75 / pair

Enter location to check availability
Catalog Page #  2119 

Price $124.75 / pair

Technical Specs

  • Application Firefighting
  • Cuff Nomex(R)
  • Size XS
  • Palm Material Kangaroo
  • Color Gray and Black
  • Back Material Gray Elk
  • Lining 8 oz. NX/KV
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More