Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
INNOTEX

Gloves, Cowhide, Black and Gold, S, PR

  • Item# 40P433
  • Mfr. Model# GINNO735S
  • Catalog Page# 2119
  • Catalog Group# H3723
  • UNSPSC# 46181504
Gloves,Cowhide,Black and Gold,S,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Firefighter Gloves

Product Details

These gloves feature a durable palm patch and flexible elkskin back, which provide optimum protection and help reduce hand fatigue. The 2D design of the gloves provides outstanding abrasion resistance protection. A secure grip is provided by the formed knuckle-guard, which also enhances flexibility. The durable Kevlar® thread on shell and elastic stitching gives a comfortable feel with additional support.

View More

Technical Specs

  • Item Gloves
  • Size S
  • Application Firefighting
  • Color Black and Gold
  • Palm Material Cowhide
  • Back Material Gold Elk
  • Lining SEF
  • Thumb Style Pivot
  • Design 2D
  • Standards NFPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.