Navigation Menu New

Access My Account, Order History, Lists and more here.

54ZZ14 INNOTEX810 UNSPSC # 46181504

Firefighters Gloves, Cowhide Leather Palm Material, Size 3XL, Black, Wristlet Cuff, 1 PR

  • Item # 54ZZ14
  • Mfr. Model # INNOTEX810
  • UNSPSC # 46181504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Firefighters Gloves, Cowhide Leather Palm Material, Size 3XL, Black, Wristlet Cuff, 1 PR

  • Item # 54ZZ14
  • Mfr. Model # INNOTEX810
  • UNSPSC # 46181504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Firefighters Gloves
  • Cuff Wristlet
  • Size 3XL
  • Application Firefighting
  • Color Black
  • Palm Material Cowhide Leather
  • Back Material Cowhide Leather
  • Lining Pro-Tect(TM)
  • Thumb Style Pivot
  • Design 2D Pattern
  • Standards NFPA 1971 2018
  • Features Glove Inserts for Thermal Protection, Knit Layer for Additional Protection

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top