Navigation Menu New

Access My Account, Order History, Lists and more here.

54ZZ10 INNOTEX810 UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

Firefighters Gloves, Cowhide Leather Palm Material, Size L, Black, Wristlet Cuff, 1 PR

  • Item # 54ZZ10
  • Mfr. Model # INNOTEX810
  • UNSPSC # 46181504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Firefighters Gloves
  • Cuff Wristlet
  • Size L
  • Application Firefighting
  • Color Black
  • Palm Material Cowhide Leather
  • Back Material Cowhide Leather
  • Lining Pro-Tect(TM)
  • Thumb Style Pivot
  • Design 2D Pattern
  • Standards NFPA 1971 2018
  • Features Glove Inserts for Thermal Protection, Knit Layer for Additional Protection

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top