DV
INNOTEX

Firefighters Gloves, Wristlet Cuff, M, PR

  • Item # 45KG10
  • My Part #
  • Mfr. Model # GINNO712M
  • Catalog Page # N/A
  • UNSPSC # 46181504
Firefighters Gloves, Wristlet Cuff, M, PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Firefighter Gloves

Technical Specs

  • Item Firefighters Gloves
  • Cuff White Nomex Wristlet
  • Size M
  • Application Firefighting
  • Color Black
  • Palm Material Cowhide Leather
  • Back Material Cowhide Leather
  • Lining SEF Thermal
  • Thumb Style Pivot
  • Design 2D
  • Standards NFPA 1971 2013
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms