Skip Content

NC
INNOTEX

Firefighters Gloves,Nomex Knit,2XL,PR

  • Item # 35ZW52
  • My Part #
  • Mfr. Model # INNO790-XXL
  • Catalog Page # 1814
  • Catalog Group # J0972
  • UNSPSC # 46181504
Firefighters Gloves,Nomex Knit,2XL,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $192.50 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.64 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Full 3D design aims to deliver natural movement, better grip and tactility, and excellent dexterity. These gloves—designed by firefighters—are constructed with 2 layers of Nomex® knit for additional protection. They feature complete fourchettes on all sides of every finger and thumb, rounded fingertips, and curved thumbs and fingers. A formed knuckle guard also enhances flexibility and grip, and helps reduce hand fatigue. The Nomex/Kevlar® thermal lining also offers heat and slash protection. PYRO-PRO™ glove inserts provide palm dexterity and added thermal protection on the back of the hand. Kevlar thread on the shell and Nomex thread on lining.

View More

Technical Specs

  • Item Firefighters Gloves
  • Cuff Nomex Knit
  • Size 2XL
  • Application Firefighting
  • Color Gray and Black
  • Palm Material Kangaroo
  • Back Material Kangaroo
  • Lining Nomex(R)/Kevlar(R)
  • Thumb Style Pivot
  • Design 3D
  • Standards NFPA 1971 2013
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.