Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INNOTEX

Fire Hood, Deluxe, 21 In, Gold

  • Item# 40P409
  • Mfr. Model# HINNO377
  • Catalog Page# 2117
  • UNSPSC# 46181522
Fire Hood,Deluxe,21 In,Gold close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This fire hood offers face and neck protection with 1⁄2" elastic sewn into the face opening for a snug fit. It also features bar tacks on stress points and a double-needle bound bottom. The seams are flatlock-stitched with Nomex ® thread for comfort and durability.

View More

Technical Specs

  • Item Fire Hood
  • Style Deluxe
  • Length 21"
  • Color Gold
  • Fabric Weight 6 oz.
  • Material PBI
  • ATPV Rating No
  • Hazard Risk Category (HRC) Not Applicable
  • Standards NFPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.