Navigation Menu New

Access My Account, Order History, Lists and more here.

45KG06 HINNO374 UNSPSC # 46181522

Tap image to zoom.

Roll over image to zoom.

Deluxe, Fire Hood, Nomex(R)/Lenzing, 20 in Length, Black

  • Item # 45KG06
  • Mfr. Model # HINNO374
  • UNSPSC # 46181522
  • Catalog Page # 1815 1815
Country of Origin USA. Country of Origin is subject to change.

With full shoulders, chest, and back coverage, this INNOTEX® fitted fire hood offers premier face and neck protection. The Tru-Flat™ seams are stitched with Nomex® thread for comfort and durability, and help reduce pressure points under the helmet for added comfort. For a snug fit around a SCBA mask, heavy-duty 1/2" elastic is sewn into the face opening. The design also features a proprietary 3-piece seamless chin and a double-needle bound bottom seam.

Technical Specs

  • Item Fire Hood
  • Style Deluxe
  • Size Universal
  • Length 20 in
  • Color Black
  • Fabric Weight 8 oz
  • Material Nomex(R)/Lenzing
  • ATPV Rating Not Rated
  • Hazard Risk Category (HRC) Not Applicable
  • Standards NFPA 2018 Edition

With full shoulders, chest, and back coverage, this INNOTEX® fitted fire hood offers premier face and neck protection. The Tru-Flat™ seams are stitched with Nomex® thread for comfort and durability, and help reduce pressure points under the helmet for added comfort. For a snug fit around a SCBA mask, heavy-duty 1/2" elastic is sewn into the face opening. The design also features a proprietary 3-piece seamless chin and a double-needle bound bottom seam.

Back to Top