Skip Content

DG
INMOVEMENT

Treadmill Desk,40 in.Wx71 in.Dx49 in.H

  • Item # 45GY79
  • My Part #
  • Mfr. Model # IM-TREADDESK-01
  • Catalog Page # N/A
  • UNSPSC # 56101703
Treadmill Desk,40 in.Wx71 in.Dx49 in.H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Office Desks

Technical Specs

  • Item Treadmill Desk
  • Series Inmovement
  • Overall Width 40"
  • Overall Height 49"
  • Overall Depth 71"
  • Number of Pedestals 0
  • Pedestal Location None
  • Number of Drawers 0
  • Keyboard Shelf Yes
  • Color Base Black
  • Color Top Black/Light Wood
  • Base Material Steel
  • Top Material Medium Density Fireboard
  • Handle No
  • Assembly Not Required
How can we improve our Technical Specifications?

Compliance and Restrictions

None