Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
INMOVEMENT

Rubber Stretch Band, Black

  • Item # 45GY88
  • My Part #
  • Mfr. Model # IM-STRTCHBNDH-01
  • Catalog Page # N/A
  • UNSPSC # 49201609
Rubber Stretch Band, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Stretch Band
  • Type Heavy
  • Series Inmovement
  • Material Rubber
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.