Skip Content

DG
INMOVEMENT

Rubber Stretch Band, White

  • Item # 45GY87
  • My Part #
  • Mfr. Model # IM-STRTCHBNDL-01
  • Catalog Page # N/A
  • UNSPSC # 49201609
Stretch Band,White,Rubber,Light close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Stretch Band
  • Type Light
  • Series Inmovement
  • Material Rubber
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

None