Skip Content

DG
INMOVEMENT

17-1/2" x 23-1/2" x 19/32" PVC Anti-Fatigue Mat, Black

  • Item # 45GY85
  • My Part #
  • Mfr. Model # IM-FATIGUEMAT-01
  • Catalog Page # N/A
  • UNSPSC # 52101510
17-1/2" x 23-1/2" x 19/32" PVC Anti-Fatigue Mat, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Anti-Fatigue Mat
  • Series Inmovement
  • Color Black
  • Length 17-1/2"
  • Width 23-1/2"
  • Thickness 19/32"
  • Material PVC
  • Weight 2.2 lbs
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms