Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
INMOVEMENT

Desk Riser,18 in. Hx22-5/8 in.Wx14 in. D

  • Item # 45GY78
  • My Part #
  • Mfr. Model # IM-WFDESKA-01
  • Catalog Page # N/A
  • UNSPSC # 56112202
Desk Riser,18 in. Hx22-5/8 in.Wx14 in. D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Desk Riser
  • Material Aluminum
  • Color Silver
  • Weight Capacity 24 lb.
  • Width 22-5/8"
  • Height 18"
  • Depth 14"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.