Skip Content

DG
INMOVEMENT

Desk Riser,5-1/2 in. Hx41in. W,Dark Wood

  • Item # 45GY75
  • My Part #
  • Mfr. Model # IM-DKDESKREADY-01
  • Catalog Page # N/A
  • UNSPSC # 56112202
Desk Riser,5-1/2 in. Hx41in. W,Dark Wood close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Desk Riser
  • Material Medium Density Fireboard
  • Color Dark Wood
  • Weight Capacity 35 lb.
  • Width 41"
  • Height 5-1/2"
  • Depth 26-7/32"
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.