Skip Content

TP
INMOTION

Outdoor Camera,4-49/64W,0 With IR On

  • Item # 40CG65
  • My Part #
  • Mfr. Model # IN61IRT2N2D28V12
  • Catalog Page # N/A
  • UNSPSC # 46171610
Outdoor Camera,4-49/64W,0 With IR On close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $493.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.4 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The inMotion™ Tigershark outdoor camera with wide dynamic range (WDR) is the next generation in ultra-compact vandal-resistant dome cameras. Offers ultra-high 800 TVL resolution, infrared (IR) LED array, and wide-D WDR performance combined with 3D digital noise reduction (DNR). This compact camera will produce high-quality video in the varying light conditions. Additional features include: true/day unction, backlight compensation, highlight compensation, DEFOG, digital image stabilization, optical dual vari-focal, sense up, selectable shutter speeds, ATW/AWC white balance, OSD menu, privacy zones, motion detection zoom function, thermal management, inViVid® color technology, IP66, and on board service jack/programmer. Compact die-cast construction. Flexible—meets most installation requirements.

View More

Technical Specs

  • Item Outdoor Camera
  • Type Wide Dynamic Range Traditional
  • Lens 2.8 to 12
  • Voltage 12VDC/24VAC
  • Width (In.) 4-49/64
  • Depth (In.) 3-37/64"
  • Focal Length (mm) 2.8 to 12
  • Min. Light Level (Lux) 0 With IR On
  • Line Resolution 800
  • Power Supply 12VDC/24VAC
  • Power Consumption 4.2W
  • S/N Ratio (dB) 52
  • Pixels 1305(H) x 1049(V)
  • Camera Body Color White
  • Illumination 0.0 Lux IR On
  • Day/Night Capable Day/Night
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.