DV
INMOTION

Drop Pipe,Metal,Thread,12in. L,White

  • Item # 40CG75
  • My Part #
  • Mfr. Model # INCA51DP12
  • Catalog Page # N/A
  • UNSPSC # 31162504
Drop Pipe,Metal,Thread,12in. L,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Use the inMotion™ drop pipe when extending a dome camera down from the ceiling. Use in conjunction with No. 40CG71 drop ceiling backer plate and flange (sold separately). 12"L.

View More

Technical Specs

  • Item Drop Pipe
  • For Use With Mfr. No. inCA51BP
  • Material Metal
  • Mounting Thread
  • Length 12"
  • Color White
  • Function CCTV Camera Mounting Device
How can we improve our Technical Specifications?

Compliance and Restrictions

None