Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
INMOTION

Digital Video Recorder,Analog,2-33/64inH

  • Item # 40CG67
  • My Part #
  • Mfr. Model # INDVR608RTN-1TB
  • Catalog Page # N/A
  • UNSPSC # 46171621
Digital Video Recorder,Analog,2-33/64inH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The inMotion™ digital video recorder (DVR) offers real-time high-resolution images using state-of-the-art video compression. The DVR supports audio on each channel along with the ability to support a range of different telemetry protocols. Offers streaming video to a web browser, a range of mobile devices, and for more complex management requirements, central management software to support the remove viewing and configuration of multiple sites. Available with 4, 8, or 16 analog inputs, and a range of features to fulfill the requirements of most CCTV installations.

View More

Technical Specs

  • Item Digital Video Recorder
  • Type Analog
  • Height 2-33/64"
  • Width 15-61/64"
  • Depth 12-5/8"
  • Max. Frames Per Second 240 fps
  • Power Consumption 12VDC @ 5A
  • Connection 10/100 Ethernet Interface
  • Number of Channels 8
  • Camera Inputs 8
  • Resolution 960H
  • Hard Drive Size 1 TB
  • Video Export Function USB, CD/DVD
  • Recording Modes Continuous, Schedule, Motion, Sensor
  • Viewing Types Date/Time, Table, Event
  • Format Type H.264
  • Monitor Capacity BNC, VGA, HDMI
  • Operating Temp. 14 Degrees to 122 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms