Skip Content

TP
INMOTION

Camera,In Wall,Fixed Focal,12VDC/24VAC

  • Item # 31EW93
  • My Part #
  • Mfr. Model # INWALLS2N1L28KIT
  • Catalog Page # 2095
  • UNSPSC # 46171610
Camera,In Wall,Fixed Focal,12VDC/24VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $506.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The InMotion™ wall camera is a compact camera that mounts inside a single gang pop in box which allows for versatile wall placement. Using the latest in wide dynamic range (WDR) performance chipsets, this camera offers ultra-high 800TVL resolution, Wide-D WDR performance combined with 3D digital noise reduction. Produces high-quality video in varying lighting conditions. Features include: 3mm lens, adjustable pan and tilt angle, software day/night function, backlight and highlight compensation, digital image stabilization, selectable shutter speeds, and motion detection.

View More

Technical Specs

  • Item Camera
  • Type In Wall
  • Lens Fixed Focal
  • Voltage 12VDC/24VAC
  • Width (In.) 3
  • Depth (In.) 3"
  • Height (In.) 4
  • Focal Length (mm) 2.8
  • Min. Light Level (Lux) 0.5
  • Line Resolution 800
  • Power Supply Not Included
  • Power Consumption 180mA
  • Mount Wall
  • S/N Ratio (dB) 50
  • Pixels 756 x 504
  • Illumination No
  • For Use With DVR, CCTV System
  • Day/Night Capable Day/Night
  • Display Color
  • Exposure Conditions Indoor
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.