Skip Content

TP
INMOTION

Camera,Strip,Fixed Focal,12VDC

  • Item # 31EW91
  • My Part #
  • Mfr. Model # INHS2N1L28AKIT
  • Catalog Page # 2095
  • UNSPSC # 46171610
Camera,Strip,Fixed Focal,12VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $506.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The InMotion™ height strip camera allows you to capture a full facial view at eye level as a person exits the premises. Fits standard door frames. Uses the latest wide dynamic range (WDR) performance chipsets. This camera will product high-quality video in varying lighting conditions using its ultra-high 800TVL resolution, Wide-D WDR performance, and 3D digital noise reduction. Uses a 1/3” Tigershark WDR module.

View More

Technical Specs

  • Item Camera
  • Type Strip
  • Lens Fixed Focal
  • Voltage 12VDC
  • Width (In.) 1-11/16
  • Depth (In.) 1-13/16"
  • Height (In.) 34
  • Focal Length (mm) 2.8
  • Min. Light Level (Lux) 0.1
  • Line Resolution 800
  • Power Supply Not Included
  • Power Consumption 180mA
  • Mount Surface, Wall
  • S/N Ratio (dB) Greater Than 50
  • Pixels 758 x 540
  • Illumination No
  • Includes 15 Degrees Wedge
  • For Use With DVR, CCTV System
  • Day/Night Capable Day/Night
  • Display Color
  • Exposure Conditions Indoor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.