Skip Content
NC
INMOTION

CCTV Monitor, LED, 19" Screen

  • Item # 54CT22
  • Mfr. Model # inM419
  • Catalog Page # N/A
  • UNSPSC # 46171612
CCTV Monitor,LED,19" Screen close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $949.52 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 11.7 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item CCTV Monitor
  • Type LED
  • Screen Size 19"
  • Line Resolution 1280 x 1024
  • Display LED
  • Video Inputs BNC/VGA/HDMI/Audio
  • Video Outputs BNC
  • Width 16-9/16"
  • Height 14-1/64"
  • Depth 2-5/16"
  • Weight 7.3 lb.
  • Cabinet Color Black
  • Power Supply Included
  • Voltage 12VDC
  • Power Rating 16W
  • Frequency Range 56 to 80 Hz
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Built-In 2 BNC Input, 2 BNC Output, VGA Input, HDMI Input, PC Audio Input, 2 RCA Audio Input
  • Features Wide Viewing Angle, 5 min. Response Time, 3D Combo Filter, Digital Noise Reduction, Fast Switching Time, Low Power Consumption
  • Includes Power Cord
  • Standards FCC, CE, RoHS, WEE
  • For Use With CCTV
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.