Skip Content

C3
INMOTION

CCTV Monitor,LED,Black,19 in.

  • Item # 31EW89
  • My Part #
  • Mfr. Model # INM419
  • Catalog Page # 2042
  • UNSPSC # 46171612
CCTV Monitor,LED,Black,19 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,098.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.64 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The InMotion™ 19" CCTV monitor is a premium-grade LED CCTV monitor designed to provide support for high-resolution analog cameras. Uses a 4:3 aspect ratio panel making it the perfect match for traditional analog CCTV systems without the need for image rescaling. Uses LED backlighting f even, consistent illumination, long life, and 40% lower power consumption than CCFL LCD monitors to help meet green targets. Monitor is equipped with multiple input standards, loop-through video and audio connectors, and offer premium-grade features to ensure that optimum quality images are displayed in any application.
Note: Monitor can also be used as a display unit for digital video recorders or computers.

View More

Technical Specs

  • Item CCTV Monitor
  • Type LED
  • Screen Size 19"
  • Line Resolution 1280 x 1024
  • Display Color
  • Width 16-9/16"
  • Height 14-1/64"
  • Depth 2-5/16"
  • Weight 8 lb.
  • Cabinet Color Black
  • Power Supply Included
  • Voltage 100 to 240VAC
  • Power Rating 16W
  • Frequency Range 75/80 Hz
  • Operating Temp. 0 Degrees to 104 Degrees F
  • Built-In 2 BNC Input, 2 BNC Output, VGA Input, HDMI Input, PC Audio Input, 2 RCA Audio Input
  • Features Wide Viewing Angle, 5 min. Response Time, 3D Combo Filter, Digital Noise Reduction, Fast Switching Time, Tilting Desk Stand, Low Power Consumption
  • Includes Power Supply
  • For Use With CCTV Cameras, CCTV Systems
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.