Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INGERSOLL-RAND/ARO

Aluminum Santoprene® Single Double Diaphragm Pump, 237 gpm gpm, 120 psi

  • Item# 3FPR6
  • Mfr. Model# 66630A-EEB-C
  • Catalog Page# 3320
  • UNSPSC# 40151548
Aluminum Santoprene® Single Double Diaphragm Pump, 237 gpm gpm, 120 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Double Diaphragm Pump
  • Operation Type Air Operated
  • Valve Type Ball
  • Body Material Aluminum
  • Inlet/Outlet Size 3"
  • Connection Style NPT
  • Air Inlet Size 3/4" FNPT
  • Max. Flow GPM 237 gpm
  • Max. Operating Pressure 120 psi
  • Max. Temp. 200 Degrees F
  • Diaphragm Material Santoprene(R)
  • Ball Material Santoprene(R)
  • Check Seat Material Santoprene(R)
  • Max. Dia. Solids 3/8"
  • Manifold Connection Single
  • Length 22-7/32"
  • Width 24-7/16"
  • Height 32-3/16"
  • Self-Priming Dry 17.5 ft.
  • Self-Priming Wet 30 ft.
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms