Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
INGERSOLL-RAND

Torque Tube, 500 Nm, 400 lb., 36" Lift, Overall Width 12", Overall Length 56-1/2"

  • Item# 5EFK1
  • Mfr. Model# 54044417
  • Catalog Page# N/A
  • UNSPSC# 24101602
Torque Tube, 500 Nm, 400 lb., 36" Lift, Overall Width 12", Overall Length 56-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Torque Tubes

Technical Specs

  • Item Torque Tube
  • Torque 500 Nm
  • Max. Lift Load Cap. 400 lb.
  • Lift 36"
  • Overall Length 56-1/2"
  • Overall Width 12"
  • Lift Speed 0 to 90 fpm
  • Lifting Load Capacity @ 100 PSI 400 lb.
  • Lifting Load Capacity @ 60 PSI 240 lb.
  • Lifting Load Capacity @ 80 PSI 320 lb.
  • Balancing Load Capacity @ 100 PSI 400 lb.
  • Balancing Load Capacity @ 60 PSI 240 lb.
  • Balancing Load Capacity @ 80 PSI 320 lb.
  • Max. Torque 368 ft.-lb.
  • Air Consumption 28 scfm
  • Inlet Size 3/8" NPT
  • Control Air Regulator
  • Suspension Mount Plate
  • Finish Anodized Aluminum
  • Standards ASME B30.20
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None