Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INGERSOLL-RAND

4 gal. 22-7/64" x 40-1/2" x 27" Stationary Air Compressor; Fuel Type: Gasoline

  • Item# 4UHC8
  • Mfr. Model# 2475X13GH
  • Catalog Page# N/A
  • UNSPSC# 40151601
4 gal. 22-7/64" x 40-1/2" x 27" Stationary Air Compressor; Fuel Type: Gasoline close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,947.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 411.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stationary Air Compressor
  • Number of Stages 2
  • Engine HP 13
  • Engine Brand Honda
  • Fuel Type Gasoline
  • Free Air CFM @ Max. Pressure 24.0
  • Max. Pressure 175 psi
  • (F)NPT Outlet 1/2"
  • Tank Type Horizontal
  • Tank Size 4 gal.
  • ASME Tank Yes
  • Pump RPM 1500
  • Pump Oil Capacity 41.6 oz.
  • Engine Oil Capacity 38.4 oz.
  • Fuel Tank Capacity 1.70 gal.
  • Engine Pull Start Yes
  • Engine Electrical Start Yes
  • Engine Alternator Yes
  • Finish Powder Coated
  • Valve Control Pilot, Automatically Idles Engine At 175 psi, Resumes Full Throttle At 145 psi
  • Overall Length 40-1/2"
  • Overall Width 27"
  • Overall Height 22-7/64"
  • Standards ASME and CRN for Tanks & Safety Relief Valves, EPA II for Emission (Engine Only), EEC and Canadian RFI Standards (Engine Only)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.