Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INGERSOLL-RAND

1/4" Cordless Right Angle Die Grinder Kit, 14.4 Voltage, 20,000 No Load RPM, Battery Included

  • Item# 4NLR3
  • Mfr. Model# GR25-KL2
  • Catalog Page# N/A
  • UNSPSC# 27112704
1/4" Cordless Right Angle Die Grinder Kit, 14.4 Voltage, 20,000 No Load RPM, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Cordless Right Angle Die Grinder Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 14.4
  • Size 1/4"
  • Max. Wheel Dia. 3"
  • No Load RPM 20,000
  • Cordless Tool Battery Type Li-Ion
  • Battery Included (2) BL144
  • Battery Capacity 2.4Ah
  • Lock-on No
  • Lock-off Yes
  • Features High Performance Motor, Advanced Gearing, Variable Speed with Safety Lock
  • Tool Length 9-1/2"
  • Tool Weight 1.8 lb.
  • Includes (2) Lithium Ion Batteries, Universal Charger, Carry Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.