Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INGERSOLL-RAND

9-1/32" Industrial Duty Right Angle Air Drill

  • Item# 2ERT8
  • Mfr. Model# QA2755D
  • Catalog Page# 3140
  • UNSPSC# 27131505
9-1/32" Industrial Duty Right Angle Air Drill close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Air Drills

Product Details

High-Precision Air Drills
• Required psi: 90 Air inlet: 1/4" NPT Min. hose size: 1/4"
Composite housing with soft-grip cover. Nos. 2ERT6 and 2ERT8 variable speed drills have an angled head that rotates 360°. No. 2ERT8 is a double right-angle drill.

View More

Technical Specs

  • Item Right Angle Air Drill
  • Duty Industrial
  • Style Right Angle
  • Chuck Size 1/4"-28
  • Free Speed 2700 rpm
  • HP 0.28
  • Drill Chuck Type Threaded
  • Average CFM @ 15 Second Run Time 4.00
  • CFM @ Full Load 16.0
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Min. Hose Size 1/4"
  • Handle Material Composite
  • Variable Speed Yes
  • Throttle Type Lever
  • Reversing No
  • Bearings Ball and Roller
  • Housing Material Composite
  • Gear Train Planetary
  • Overall Length 9-1/32"
  • Right Angle Length 3-3/8"
  • Tool Weight 1.60 lb.
  • Includes Hanging Bail
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms