Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
INGERSOLL-RAND

18-3/8" General Duty Needle Scaler with 1-1/8" Stroke Length and 4600 Blows per Minute

  • Item# 3JD20
  • Mfr. Model# 125
  • Catalog Page# 3148
  • UNSPSC# 27131504
18-3/8" General Duty Needle Scaler with 1-1/8" Stroke Length and 4600 Blows per Minute close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $302.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Needle Scaler
  • Duty General
  • Blows per Minute 4600
  • Stroke Length 1-1/8"
  • Average CFM @ 15 Second Run Time 8.00
  • CFM @ Full Load 15.0
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Min. Hose Size 5/16"
  • Overall Length 18-3/8"
  • Handle Type Straight
  • Housing Lock Needle
  • Throttle Lever
  • Includes (19) Needles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4 out of 5 by 3reviewers.
Rated 5 out of 5 by We have 20 of these in the shop, and have used them for years. Hard to beat for the price and easy on the pocket book to repair January 15, 2014
Rated 5 out of 5 by This needle gun works great, I've had no problems, use it every day January 15, 2013
Rated 2 out of 5 by great product at first but the button that the trigger hits to turn it on started to get stuck on all four that i ordered, causing them to run non stop. I belive its a design flaw. December 4, 2012
  • 2015-09-08T19:50:45.680-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_3JD20, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.