Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
INGERSOLL-RAND

Maintenance Kit (Ultra Coolant)

  • Item# 5HYJ4
  • Mfr. Model# 38462750
  • Catalog Page# 3222
  • UNSPSC# 40151601
Maintenance Kit (Ultra Coolant) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $693.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.52 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Maintenance Kit (Ultra Coolant)
  • Type Oil/Filter
  • For Use With 20 to 30 HP UP6-Series Units: 3HGC3, 3HGC4, 3HGC5, 3HGC6, 3HGC7, 3HGC8, 3HGC9, 3HGD1, 3HGD2, 3HGD3, 3HGD4, 3HGD5, 3UB85, 3UB86, 3UB87, 3UB88, 3UB89
  • Includes 5 Lt. Oil, 1 Coolant Filter, 1 Air Filter Element, 1 Separator Cartridge, 1 Package Pre-filter
Megaphone How can we improve our Technical Specifications?

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by The kit is great and has everything you need except it's 1 jug short of coolant for the 25 HP compressor like I have. The print said it's for 20-30 HP. Since I was short 1 jug I had to run out quickly to IR to get another before I could bring the compressor back online. May 6, 2014
  • 2016-09-28 T18:52:03.926-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5HYJ4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.