Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
INGERSOLL-RAND

3/8", 1/2" SAE, Metric Electro-phosphate Impact Socket Set, Number of Pieces: 86

  • Item # 7AP26
  • Mfr. Model # SK34C86
  • Catalog Page # N/A
  • UNSPSC # 27111703
3/8", 1/2" SAE, Metric Electro-phosphate Impact Socket Set, Number of Pieces: 86 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Impact Socket Set
  • Socket Type 6 Pt Std, 6 Pt Deep
  • SAE or Metric SAE, Metric
  • Drive Size 3/8", 1/2"
  • Drive Type Square
  • Std. Socket Point Styles Included 6
  • Deep Socket Point Styles Included 6
  • Connection Type Hex
  • Number of Pieces 86
  • Sockets Included 3/8" Dr. 6 Pt. Std. SAE: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", 3/8" Dr. 6 Pt. Deep SAE: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", 3/8" Dr. 6 Pt. Std. Metric: 9, 10, 11, 13, 14, 15, 17, 19mm, 3/8" Dr. 6 Pt. Deep Metric: 9, 10, 11, 13, 14, 15, 17, 19mm, 1/2" Dr. 6 Pt. Std. SAE: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4", 1/2" Dr. 6 Pt. Deep SAE: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4", 1/2" Dr. 6 Pt. Std. Metric: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 26, 27mm, 1/2" Dr. 6 Pt. Deep Metric: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 26, 27mm
  • Finish Electro-phosphate
  • Features Impact Grade Strength and Durability
  • Standards ASME B107.2
  • Includes Blow Molded Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms