Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INGERSOLL-RAND

Impact Socket, 2-1/2 In Dr, 85mm, 6 pt

  • Item# 6NLR5
  • Mfr. Model# S620M85
  • Catalog Page# N/A
  • UNSPSC# 27111704
Impact Socket,2-1/2 In Dr,85mm,6 pt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Impact Sockets

Technical Specs

  • Item Impact Socket
  • Drive Size 2-1/2"
  • Number of Points 6
  • Socket Depth Standard
  • SAE or Metric Metric
  • Size 85mm
  • Overall Length 5-1/2"
  • Finish Black Sulfate
  • Material Cr-Mo Steel
  • Drive Type Square
  • Output Type Hex
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms