Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INGERSOLL-RAND

Cordless Straight Die Grinder, 14.4V

  • Item# 2XY53
  • Mfr. Model# GS25
  • Catalog Page# N/A
  • UNSPSC# 27111905
Cordless Straight Die Grinder,14.4V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Straight Die Grinder
  • Battery Included / Bare Tool Bare Tool
  • Voltage 14.4
  • No Load RPM 27,500
  • Cordless Tool Battery Type Li-Ion
  • Battery Included None
  • Features High Performance Motor, Advanced Gearing, Variable Speed with Safety Lock
  • Tool Length 9"
  • Tool Weight 1.5 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.