Skip Content

DV
INGERSOLL RAND

3/8" Cordless Impact Wrench Kit, 14.4 Voltage, 150 ft.-lb. Max. Torque, Battery Included

  • Item # 4NLP6
  • My Part #
  • Mfr. Model # W150-KL2
  • Catalog Page # N/A
  • UNSPSC # 27112713
Cordless Impact Wrench Kit,8-1/4 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Impact Wrench Kit
  • Drive Size 3/8"
  • Drive Configuration Straight
  • Max. Torque 150 ft.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 14.4
  • Cordless Tool Battery Type Li-Ion
  • Handle Type Trigger
  • Battery Capacity 2.4Ah
  • Tool Length 8-1/4"
  • Tool Weight 3.2 lb.
  • Clutch Style Ball and Cam
  • Battery Included (2) 2XY59
  • Battery Pack Replacement 2XY59
  • Features Engineered Composite Housing with Patent Pending Metal Sub Frame for Unbreakable Strength, All Metal Hammercase and Housing Ring for Added Durability
  • Includes Universal Charger, (2) 14.4V Li-Ion Batteries, Carry Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products