Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INGERSOLL-RAND

1/2" Cordless Impact Wrench, 19.2 Voltage, 360 ft.-lb. Max. Torque, Bare Tool

  • Item# 1MEW6
  • Mfr. Model# W360P
  • Catalog Page# N/A
  • UNSPSC# 27112713
1/2" Cordless Impact Wrench, 19.2 Voltage, 360 ft.-lb. Max. Torque, Bare Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Impact Wrench
  • Drive Configuration Straight
  • Battery Included / Bare Tool Bare Tool
  • Voltage 19.2
  • Drive Size 1/2"
  • No Load RPM 0 to 1650
  • Blows per Minute 0 to 2200
  • Cordless Tool Battery Type Li-Ion
  • Tool Length 9"
  • Tool Weight 4.7 lb.
  • Max. Torque 360 ft.-lb.
  • Clutch Style Ball and Cam
  • Handle Type Composite
  • Battery Pack Replacement 2XY57 or 2XY60
  • Battery Capacity 2.4Ah
  • Features Engineered Composite Housing with Patent Pending Metal Sub Frame for Unbreakable Strength, All Metal Hammercase and Housing Ring for Added Durability
  • Includes Tool Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms