Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
INGERSOLL-RAND

Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included

  • Item# 4NLP9
  • Mfr. Model# D650S-KL2
  • Catalog Page# N/A
  • UNSPSC# 27112703
Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Cordless Drill/Driver Kit
  • Voltage 19.2
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 2.4Ah
  • Cordless Tool Battery Type Li-Ion
  • No Load RPM 0 to 360/0 to 1300
  • Chuck Size 1/2"
  • Max. Torque 650 in.-lb.
  • Battery Included (2) 2XY57
  • Transmission 2 Speed
  • Clutch Style Adjustable
  • Handle Type T
  • Battery Pack Replacement 2XY57
  • Chuck Industrial Keyless Ratcheting
  • Tool Length 9-1/4"
  • Tool Weight 5.4 lb.
  • Includes Universal Charger, (2) Batteries, D550S
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms