Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INGERSOLL-RAND

Compressed Air Dryer, 106 CFM, 30 HP, 115V

  • Item# 2HUF5
  • Mfr. Model# D180IN
  • Catalog Page# 3247
  • UNSPSC# 40151610
Compressed Air Dryer,106 CFM,30 HP,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5,261.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 111.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Permanently bonded Freon® plate heat exchanger enhances heat and moisture separation for maximum dew point performance. Variable-speed fan further ensures continuous heat removal. Ingersoll Rand D Series has an auto-drain included.

View More

Technical Specs

  • Item Compressed Air Dryer
  • ISO Class 6
  • CFM 106
  • Dew Point 50 Degrees F
  • Max. Air Compressor HP 30
  • Max. Pressure 203 psi
  • Pipe Size 3/4" NPT
  • Voltage 115VAC
  • Phase 1
  • Full Load Amps 12.6
  • Power 0.58kW
  • Max. Inlet Temp. 140 Degrees F
  • Max. Ambient Temp. 122 Degrees F
  • Refrigerant R-134A
  • Refrigeration Compressor (HP) 2/3
  • Finish Powder Coated
  • Heat Exchanger Material Aluminum
  • Overall Height 22-1/2"
  • Overall Width 16-1/2"
  • Overall Depth 21-1/2"
  • Features Integrated Separator, Fan
  • Includes Electronic Auto Drain
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.