Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INGERSOLL-RAND

Battery Charger, Li-Ion or NiCd, Number of Ports: 1

  • Item# 2XY61
  • Mfr. Model# BC20
  • Catalog Page# N/A
  • UNSPSC# 26111704
Battery Charger, Li-Ion or NiCd, Number of Ports: 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Battery Charger
  • Cordless Tool Battery Type Li-Ion or NiCd
  • Charger Input Voltage 120VAC
  • Number of Ports 1
  • Battery Capacity 2.4Ah
  • For Use With Ingersoll Rand(R) Li-Ion and NiCd IQv(R) Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA