Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Air Winch, Lever Ctrl, 878 lb Max Pull

  • Item# 3CPD2
  • Mfr. Model# LS2-300RGC-L
  • Catalog Page# 1361
  • UNSPSC# 24101608
Air Winch,Lever Ctrl,878 lb Max Pull close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $12,395.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 82.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Winch
  • Winch Type For Lifting/Pulling
  • Series Liftstar(R)
  • Gear Type Planetary
  • Control Type Lever Control
  • Motor Type Gear Motor
  • Gear Ratio 81:1
  • Air Consumption 141 scfm
  • Required Pressure 90 psi
  • (F)NPT Inlet 3/4"
  • Hose Size 1"
  • 1st Layer Line Pull 878 lb.
  • 1st Layer Line Speed 52 fpm
  • 2nd Layer Line Pull 811 lb.
  • 2nd Layer Line Speed 56 fpm
  • 3rd Layer Line Pull 753 lb.
  • 3rd Layer Line Speed 61 fpm
  • 4th Layer Line Pull 704 lb.
  • 4th Layer Line Speed 65 fpm
  • 5th Layer Line Pull 660 lb.
  • 5th Layer Line Speed 69 fpm
  • Recommended Wire Rope Dia. 1/4"
  • Max. Length of Recommended Wire Rope 634 ft.
  • Overall Height 13-3/16"
  • Overall Width 11-9/32"
  • Overall Length 20-9/32"
  • Standards FEM9.511 and FEM1001
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.