Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INGERSOLL-RAND

7-3/8" Industrial Duty Straight Air Die Grinder, 0.8 HP

  • Item# 1TDF8
  • Mfr. Model# M2H250RG4
  • Catalog Page# 3144
  • UNSPSC# 27131511
7-3/8" Industrial Duty Straight Air Die Grinder, 0.8 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Air Die Grinders

Technical Specs

  • Item Air Die Grinder
  • Duty Industrial
  • Grinder Type Straight
  • Free Speed 25,000 rpm
  • Average CFM @ 15 Second Run Time 9.00
  • CFM @ Full Load 36.0
  • Min. Hose Size 3/8"
  • HP 0.8
  • Exhaust Rear
  • Collet 1/4"
  • Handle Material Composite
  • Variable Speed No
  • Overall Length 7-3/8"
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Bearing Type BALL
  • Throttle Lever
  • Includes (2) Collet Wrenches
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None