Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INGERSOLL-RAND

Air Chain Hoist, 550 lb. Cap., 10 ft. Lift

  • Item# 2PA31
  • Mfr. Model# ML250KR-3HA10-R6U
  • Catalog Page# N/A
  • UNSPSC# 24101602
Air Chain Hoist,550 lb. Cap.,10 ft. Lift close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $12,682.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 83.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Chain Hoist
  • Load Capacity 550 lb.
  • Series ML250KR
  • Suspension Rigid
  • Control Pendant
  • Lift 10 ft.
  • Lift Speed 26 fpm
  • Min. Between Hooks 18"
  • Reeving 1
  • Overall Length 13-1/2"
  • Overall Width 9-3/4"
  • Trolley Type Air Powered
  • Brake Self Adjusting Disc
  • Fits Beam Flange W 3-1/4" to 6"
  • Minimum Radius Curve 42"
  • Air Consumption 65 to 70 scfm
  • Air Pressure 90 psi
  • Color Yellow
  • Finish Powder Coated
  • Inlet Size 1/2" NPT
  • Noise Level 85 dBA
  • Standards CE and ANSI B30.16
  • Includes Up and Down Travel Limiters, Fabric Chain Container
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

ML250KR-3HA10-R6U

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.