Navigation Menu New

Access My Account, Order History, Lists and more here.

11U214 ENL 30 CCN-115V UNSPSC # 40141701

Zero Loss Condensate Drain: 1/2 in FNPT Inlet Size, 1/2 in FNPT Outlet Size, 115V AC

  • Item # 11U214
  • Mfr. Model # ENL 30 CCN-115V
  • UNSPSC # 40141701
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Zero Loss Condensate Drain: 1/2 in FNPT Inlet Size, 1/2 in FNPT Outlet Size, 115V AC

  • Item # 11U214
  • Mfr. Model # ENL 30 CCN-115V
  • UNSPSC # 40141701
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Zero Loss Condensate Drain
  • Inlet Size 1/2 in
  • Inlet Gender Female
  • Inlet Type NPT
  • Outlet Size 1/2 in
  • Outlet Gender Female
  • Outlet Type NPT
  • Drain Port Size 1/2 in
  • Drain Port Gender Female
  • Drain Port Type NPT
  • Maximum Operating Pressure 233 psi
  • Minimum Operating Pressure 12 psi
  • Number of Air Inlets 2
  • Voltage 115V AC
  • Maximum Operating Temperature 158 Degrees F
  • Minimum Operating Temperature 140 Degrees F
  • Overall Depth 8 7/16 in
  • Overall Height 6 7/16 in
  • Overall Width 3 3/4 in
  • Ball Valve Type Solenoid
  • Body Material Aluminum
  • Current 0.5 A
  • Enclosure Rating NEMA 4
  • Frequency 60 Hz
  • Maximum Flow Rate 1,300 cfm
  • Phase 1

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top