Navigation Menu New

Access My Account, Order History, Lists and more here.

11U212 ENL 10 CCN-115V UNSPSC # 40141701

Zero Loss Condensate Drain: 1/2 in FNPT Inlet Size, 1/2 in FNPT Outlet Size, 500 cfm

  • Item # 11U212
  • Mfr. Model # ENL 10 CCN-115V
  • UNSPSC # 40141701
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Can discharge condensate without the loss and waste of compressed air. This electronic model has a sensor to open and close the valve, while float drains use a float mechanism to operate the valve.

Tap image to zoom.

Roll over image to zoom.

Zero Loss Condensate Drain: 1/2 in FNPT Inlet Size, 1/2 in FNPT Outlet Size, 500 cfm

  • Item # 11U212
  • Mfr. Model # ENL 10 CCN-115V
  • UNSPSC # 40141701
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Can discharge condensate without the loss and waste of compressed air. This electronic model has a sensor to open and close the valve, while float drains use a float mechanism to operate the valve.

Technical Specs

  • Item Zero Loss Condensate Drain
  • Inlet Size 1/2 in
  • Inlet Gender Female
  • Inlet Type NPT
  • Outlet Size 1/2 in
  • Outlet Gender Female
  • Outlet Type NPT
  • Drain Port Size 1/2 in
  • Drain Port Gender Female
  • Drain Port Type NPT
  • Maximum Operating Pressure 233 psi
  • Minimum Operating Pressure 12 psi
  • Number of Air Inlets 3
  • Voltage 115V AC
  • Maximum Operating Temperature 158 Degrees F
  • Minimum Operating Temperature 140 Degrees F
  • Overall Depth 8 5/16 in
  • Overall Height 6 1/4 in
  • Overall Width 2 15/16 in
  • Ball Valve Type Solenoid
  • Body Material Aluminum, Fiberglass, Plastic
  • Current 0.5 A
  • Enclosure Rating NEMA 4
  • Frequency 60 Hz
  • Maximum Flow Rate 500 cfm
  • Phase 1

Can discharge condensate without the loss and waste of compressed air. This electronic model has a sensor to open and close the valve, while float drains use a float mechanism to operate the valve.

Back to Top