Skip Content

C3
INGERSOLL RAND

20.0 Volt Cordless Grease Gun, 6250 psi, 50.0 Strokes per oz., Cartridge, Bulk, Suction Loading, Fle

  • Item # 32NL81
  • My Part #
  • Mfr. Model # LUB5130-K12
  • Catalog Page # N/A
  • UNSPSC # 27112901
Grease Gun,19 in.,Battery,Charger,Case close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $550.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 16.75 lbs.
Country of Origin Unknown Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A 3-way load system lets you refill this Ingersoll Rand® cordless grease gun in the manner that is most-convenient to you and your operations. Whether you choose to use a filler pump, hand load, or by simply pop in a new pre-loaded canister, all methods are quick and easy, to help reduce down time and improve efficiency. The included pressure relief valve is factory preset to relieve pressure over 6500 psi.

View More

Technical Specs

  • Item Cordless Grease Gun
  • Battery Included / Bare Tool Battery Included
  • Voltage 20.0
  • Grease Gun Loading Method Bulk,Cartridge,Suction
  • Grease Gun Handle Style Pistol Grip
  • Nozzle Extension Type Flex Hose
  • Strokes Per Oz. 50.0
  • Max. Operating Pressure 6250 psi
  • Cartridge Capacity 14 oz.
  • Bulk Capacity 16 oz.
  • Hose Length 30"
  • Tube Color Silver
  • Tube Material Steel
  • Tool Length 19"
  • Application Lubricating Grease Fittings
  • Features Electronic Shutdown and High Pressure LED Indicator, Ergonomic Handle with Comfort Grip, 3-Way Load System, Rugged Impact and Chemical Resistant Housing
  • Includes Li-Ion Battery, Charger, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.