C3
INGERSOLL RAND

Tune Up Kit; For 295A

  • Item # 21YZ03
  • My Part #
  • Mfr. Model # 295A-TK1
  • Catalog Page # N/A
  • UNSPSC # 40151728
Tune Up Kit; For 295A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Replacement Parts~Parts


$192.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Tune Up Kit
  • For Use With Mfr. Model Number 295A
  • Fits Brand Ingersoll Rand
  • Includes Bearing, Ball, Springs, Seal, Gasket, Vane Pack, Throttle Valve, Throttle Valve Spring, O-Ring
  • For Use With 295A
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov